Heat Shrink Wrap Sleeve

Item #: 830110
Cat #: HDCW-35/10-750
UPC: 001895590553
Sign In or Register to view pricing and more.
Documents & Guides
3M HDCW-35/10-750 HEAT SHRIN

Overview

3M HDCW-35/10-750 HEAT SHRIN
Use to electrically tap into a wire in mid-span without cutting or stripping the wire. Connector then mates with a .250 inch (6.35 millimeter) male tab, making a reusable quick-connect wiring termination. T-tap disconnect. Maximum insulation O.D.diameter of 0.150 inches (3,81 mm) and a operating temperature of 221(deg)F (105(deg)C). The suggested application tool for this connector is the E-9BM Crimping Tool with a mate of 0.250 inch male tab MNG10-250 DMI.
Also known as: 001895590553, HDCW-35/10-750

Specifications

Customer Reviews

No reviews for this product
(0)