Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., 50'
Item #:
62490
Cat #:
SE150PSC-LR0
UPC:
074983816941
Sign In or Register to view pricing and more.
Documents & Guides
Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., Polyethylene Terephthalate, Indoor Use Only, 50' Reel
Overview
Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., Polyethylene Terephthalate, Indoor Use Only, 50' Reel
The SE100PS-CR0 Pan-Wrap Braided Sleeving allows for installation after wire or cable is routed and terminated. Ideal for applications where re-entry is required and provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1" (25.4 mm), 100' (30.5 m) long. Color Black. 1/package.
Also known as: 074983816941, SE150PSC-LR0, Snakeskin
Specifications
Diameter: | 1 1/2 in |
Color: | Black |
Material: | Polyethylene Terephthalate |
Length: | 50 ft |
Diameter: | 1 1/2 in |
Material: | Polyethylene Terephthalate |
Color: | Black |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)