Heat Shrink Repair Kits

41 Found
TE Connectivity

Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black

Item #: 271127
CAT #: CRSM-34/10-1200
UPC: 045686080557
Sign In or Register to view pricing and more.
3M

Heat Shrink Wraparound Cable Repair Sleeve, 1000V, Adhesive Lined

Item #: 250031
CAT #: HDCW-55/15-1200
UPC: 001895590980
Sign In or Register to view pricing and more.
3M

Wraparound Heat Shrink Cabel Repair Sleeve

Item #: 250045
CAT #: HDCW-80/25-1200
UPC: 001895591000
Sign In or Register to view pricing and more.
TE Connectivity

Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable

Item #: 165823
CAT #: CRSM-53/13-1200
UPC: 045686080564
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve For 2kV Flexible Cables, Length: 24"

Item #: 311989
CAT #: MRS-12-24
UPC: 045686080915
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 500 - 1000 MCM, 48", Black

Item #: 271134
CAT #: CRSM-84/20-1200
UPC: 045686080571
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length

Item #: 250038
CAT #: HDCW-55/15-500
UPC: 001895590591
Sign In or Register to view pricing and more.
DSG Canusa

2.95" Thin Wall Heat Shrink Repair Sleeve

Item #: 260644
CAT #: CRDW-2
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

1.69" Thin Wall Heat Shrink Repair Sleeve

Item #: 260636
CAT #: CRDW-1
UPC:
Sign In or Register to view pricing and more.
TE Connectivity

Cable Repair Sleeve, CRSM Series, Range: 1.65 - 4.95"

Item #: 802343
CAT #: CRSM-143/36-1200
UPC: 045686006526
Sign In or Register to view pricing and more.
TE Connectivity

CRSM Cable Repair Sleeve, Diameter 1.30 - 2.00"

Item #: 696825
CAT #: CRSM-107/29-1200
UPC: 045686004294
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length

Item #: 250010
CAT #: HDCW-35/10-1200
UPC: 001895590966
Sign In or Register to view pricing and more.
3M

Heat Shrink Wrap Sleeve

Item #: 250017
CAT #: HDCW-35/10-250
UPC: 001895590447
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 19.7" Sleeve Length

Item #: 250025
CAT #: HDCW-35/10-500
UPC: 001895590539
Sign In or Register to view pricing and more.
TE Connectivity

W-ARND SEALANT

Item #: 15049
CAT #: CRSM-34/10-200
UPC: 045686005499
Sign In or Register to view pricing and more.
3M

Heat Shrink Wrap Sleeve

Item #: 297641
CAT #: HDCW-110/30-1200
UPC: 001895591024
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black

Heat Shrink Repair Sleeve, 8 to 2/0 AWG, 48 Inch, 1 kV, Insulation Diameter Range: .43 to .82 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Item #: 271127
CAT #: CRSM-34/10-1200
UPC: 045686080557
Sign In or Register to view pricing and more.
3M

Heat Shrink Wraparound Cable Repair Sleeve, 1000V, Adhesive Lined

Heat Shrink Wraparound Cable Repair Sleeve, 1000V, Adhesive Lined, Material: Cross-Linked Polyolefin, Cable Size: 3/0 AWG - 400 MCM, Length: 47.2 Inch
Item #: 250031
CAT #: HDCW-55/15-1200
UPC: 001895590980
Sign In or Register to view pricing and more.
3M

Wraparound Heat Shrink Cabel Repair Sleeve

Wraparound Heat Shrink Cabel Repair Sleeve, 500 - 1000 MCM, Length 47.2 Inch, 1000 Volt Rated, Modified Cross-Linked Polyolefin, Black
Item #: 250045
CAT #: HDCW-80/25-1200
UPC: 001895591000
Sign In or Register to view pricing and more.
TE Connectivity

Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable

CRSM Heat-Shrinkable Halogen-Free Wraparound System for Cable Repair, Length 1200 Feet
Item #: 165823
CAT #: CRSM-53/13-1200
UPC: 045686080564
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve For 2kV Flexible Cables, Length: 24"

Heat Shrink Repair Sleeve For 2kV Flexible Cables, Length: 24 Inch, Cable Range: 1.00 - 1.60 Inch
Item #: 311989
CAT #: MRS-12-24
UPC: 045686080915
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 500 - 1000 MCM, 48", Black

Heat Shrink Repair Sleeve, 500 to 1000 MCM, 48 Inch, 1 kV, Insulation Diameter Range: .94 to 1.96 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Item #: 271134
CAT #: CRSM-84/20-1200
UPC: 045686080571
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length

Wraparound Cable Repair Sleeve, 3/0 AWG - 400 MCM, 19.7" Sleeve Length
Item #: 250038
CAT #: HDCW-55/15-500
UPC: 001895590591
Sign In or Register to view pricing and more.
DSG Canusa

2.95" Thin Wall Heat Shrink Repair Sleeve

Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 2.95", Recovered Insulation Diameter: 0.59", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.
Item #: 260644
CAT #: CRDW-2
UPC:
Sign In or Register to view pricing and more.
DSG Canusa

1.69" Thin Wall Heat Shrink Repair Sleeve

Heat Shrink, Cable Repair Sleeve, Shrink Ratio: 3:1, Expanded Insulation Diameter: 1.69", Recovered Insulation Diameter: 0.32", Tube Length: 48". Recovered Wall Thickness: 0.09". For use in Re-Jacketing and Sealing Applications.
Item #: 260636
CAT #: CRDW-1
UPC:
Sign In or Register to view pricing and more.
TE Connectivity

Cable Repair Sleeve, CRSM Series, Range: 1.65 - 4.95"

Cable Repair Sleeve, CRSM Series, Range: 1.65 - 4.95 Inch, For Use on 1-Conductor Solid Dielectric Cable to 1kV.
Item #: 802343
CAT #: CRSM-143/36-1200
UPC: 045686006526
Sign In or Register to view pricing and more.
TE Connectivity

CRSM Cable Repair Sleeve, Diameter 1.30 - 2.00"

CRSM Cable Repair Sleeve, Diameter 1.30 - 2.00 Inch, Primary Insulation on 1/C Solid Dielectric Cable to 1kV
Item #: 696825
CAT #: CRSM-107/29-1200
UPC: 045686004294
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
Item #: 250010
CAT #: HDCW-35/10-1200
UPC: 001895590966
Sign In or Register to view pricing and more.
3M

Heat Shrink Wrap Sleeve

3m(tm) Heat Shrink Cable Repair Wrap Sleeve Hdcw-35/10-250
Item #: 250017
CAT #: HDCW-35/10-250
UPC: 001895590447
Sign In or Register to view pricing and more.
3M

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 19.7" Sleeve Length

Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 19.7" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
Item #: 250025
CAT #: HDCW-35/10-500
UPC: 001895590539
Sign In or Register to view pricing and more.
TE Connectivity

W-ARND SEALANT

ALR CRSM-34/10-200 W-ARND SEALANT
Item #: 15049
CAT #: CRSM-34/10-200
UPC: 045686005499
Sign In or Register to view pricing and more.
3M

Heat Shrink Wrap Sleeve

3M HDCW110/30-1200 HEAT SHRN
Item #: 297641
CAT #: HDCW-110/30-1200
UPC: 001895591024
Sign In or Register to view pricing and more.
Page 1 of 3
41 Items found