Black, 1/16" Diameter, 100' Spool
Item #:
65935
Cat #:
FP301-1/16-100-BLACK-SPOOL
UPC:
076308623999
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.
Also known as: 076308623999, FP301-1/16-100-BLACK-SPOOL
Specifications
Length: | 100 ft |
Color: | Black |
Diameter: | 1/16 in |
Volts AC: | 600 |
Length: | 100 ft |
Diameter: | 1/16 in |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)