Heat Shrink Tubing, Thin Wall, 1/2", 200' Spool, Flexible Polyolefin, Black
Item #:
439975
Cat #:
FP301-1/2-200-BLACK-SPOOL
UPC:
054007084969
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, Thin Wall, 1/2 Inch, Expanded Inner Diameter 0.500 Inch, Recovered Inner Diameter 0.250 Inch, 2:1 Shrink Ratio, 200 Foot Spool, Flexible Polyolefin, Black
Overview
Heat Shrink Tubing, Thin Wall, 1/2 Inch, Expanded Inner Diameter 0.500 Inch, Recovered Inner Diameter 0.250 Inch, 2:1 Shrink Ratio, 200 Foot Spool, Flexible Polyolefin, Black
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 054007084969, FP301-1/2-200-BLACK-SPOOL
Specifications
Diameter: | 1/2 in |
Material: | Polyolefin |
Color: | Black |
Length: | 200 ft |
Diameter: | 1/2 in |
Color: | Black |
Material: | Polyolefin |
Length: | 200 ft |
Customer Reviews
No reviews for this product
(0)