Heat Shrink Tubing, Thin Wall, 1/4", 6" Lengths, Flexible Polyolefin, Black
Item #:
459518
Cat #:
FP301-1/4-6-BLACK-10-10-PC-PKS
UPC:
051128601143
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, Thin Wall, 1/4 Inch, Expanded Inner Diameter 0.250 Inch, Recovered Inner Diameter 0.125 Inch, 2:1 Shrink Ratio, 6 Inch Lengths, Flexible Polyolefin, Black, 10 Each Per Pack
Overview
Heat Shrink Tubing, Thin Wall, 1/4 Inch, Expanded Inner Diameter 0.250 Inch, Recovered Inner Diameter 0.125 Inch, 2:1 Shrink Ratio, 6 Inch Lengths, Flexible Polyolefin, Black, 10 Each Per Pack
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128601143, FP301-1/4-6-BLACK-10-10-PC-PKS
Specifications
Material: | Polyolefin |
Length: | 6 in |
Color: | Black |
Diameter: | 1/4 in |
Material: | Polyolefin |
Color: | Black |
Length: | 6 in |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)