This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
White, 1" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
White, 1" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128596067, FP301-1-48-WHITE-5-PCS
Specifications
Material: | Polyolefin |
Diameter: | 1 in |
Length: | 4 ft |
Color: | White |
Volts AC: | 600 |
Material: | Polyolefin |
Length: | 4 ft |
Volts AC: | 600 |
Diameter: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)