This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Green, 1" Diameter, 50' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Green, 1" Diameter, 50' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1.000", Recovered Insulation Diameter: 0.500", Tube Length: 50 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: FP301-1-50-GREEN-SPOOL
Specifications
Color: | Green |
Length: | 50 ft |
Color: | Green |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)