Heat Shrink Tubing, Thin Wall, 1/8", 100' Spool, Flexible Polyolefin, Clear

Item #: 238899
Cat #: FP301-1/8-100-CLEAR-SPOOL
UPC: 051135355671
Sign In or Register to view pricing and more.
Heat Shrink Tubing, Thin Wall, 1/8 Inch, Expanded Inner Diameter 0.125 Inch, Recovered Inner Diameter 0.062 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear

Overview

Heat Shrink Tubing, Thin Wall, 1/8 Inch, Expanded Inner Diameter 0.125 Inch, Recovered Inner Diameter 0.062 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051135355671, FP301-1/8-100-CLEAR-SPOOL

Specifications

Color: Clear
Length: 100 ft
Material: Polyolefin
Diameter: 1/8 in
Color: Clear
Material: Polyolefin
Length: 100 ft
Diameter: 1/8 in

Customer Reviews

No reviews for this product
(0)