Heat Shrink, Thin-Wall, 1/8", Black, (10) 6" Piece Pak
Item #:
459521
Cat #:
FP301-1/8-6-BLACK-10-10-PC-PKS
UPC:
051128601167
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/8", Expanded Insulation Diameter: 0.125", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Pack of 10.
The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.
Also known as: 051128601167, FP301-1/8-6-BLACK-10-10-PC-PKS
Specifications
Material: | Polyolefin |
Length: | 6 in |
Color: | Black |
Diameter: | 1/8 in |
Volts AC: | 600 |
Allowable Gauge Range: | 24 - 22 |
Material: | Polyolefin |
Color: | Black |
Volts AC: | 600 |
Length: | 6 in |
Diameter: | 1/8 in |
Allowable Gauge Range: | 24 - 22 |
Customer Reviews
No reviews for this product
(0)