Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications
Also known as: 054007085188, FP-301-2-RED-100
Specifications
Length: | 100 ft |
Color: | Red |
Length: | 100 ft |
Color: | Red |
Customer Reviews
No reviews for this product
(0)