Green, 3/32" Diameter, 48" Long

Item #: 947517
Cat #: FP301-3/32-48-GREEN-25-PCS
UPC: 051128599785
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128599785, FP301-3/32-48-GREEN-25-PCS

Specifications

Material: Polyolefin
Color: Green
Diameter: 3/32 in
Length: 4 ft
Volts AC: 600
Material: Polyolefin
Diameter: 3/32 in
Volts AC: 600
Color: Green
Length: 4 ft

Customer Reviews

No reviews for this product
(0)