Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V

Item #: 249968
Cat #: FP301-3/4-50-CLEAR-SPOOL
UPC: 051135355978
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 foot reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 50 foot reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ CIR Repair Splice Connector is for use on aluminum or copper conductors. The connector has a standard barrel that ensures a secure fit. Its aluminum construction offers high conductivity and an electro tin plated finish resists corrosion.
Also known as: 051135355978, FP301-3/4-50-CLEAR-SPOOL

Specifications

Diameter: 3/4 in
Color: Clear
Length: 50 ft
Diameter: 3/4 in
Length: 50 ft
Color: Clear

Customer Reviews

No reviews for this product
(0)