Heat Shrink, Thin Wall, 3/4", Black, (10) 6" Pieces
Item #:
459550
Cat #:
FP301-3/4-6-BLACK-10-10-PC-PKS
UPC:
051128601242
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.(10) 6 Inch Pieces Per Pack
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.(10) 6 Inch Pieces Per Pack
3M™ Cable Tie Mounting Bases make mounting wire and cable a quick, easy and secure process. Mounting bases are ideal for use with miniature, intermediate and standard cable ties and are designed to keep your wire or cable bundles organized in narrow spaces.
Also known as: 051128601242, FP301-3/4-6-BLACK-10-10-PC-PKS
Specifications
Diameter: | 3/4 in |
Material: | Polyolefin |
Length: | 6 in |
Color: | Black |
Volts AC: | 600 |
Diameter: | 3/4 in |
Length: | 6 in |
Volts AC: | 600 |
Material: | Polyolefin |
Color: | Black |
Customer Reviews
No reviews for this product
(0)