Heat Shrink Tubing, Thin Wall, 3/8", 6" Lengths, Flexible Polyolefin, Clear

Item #: 856216
Cat #: FP301-3/8-6-CLEAR-10-10-PC-PKS
UPC: 051128601280
Sign In or Register to view pricing and more.
Heat Shrink Tubing, Thin Wall, 3/8 Inch, Expanded Inner Diameter 0.375 Inch, Recovered Inner Diameter 0.187 Inch, 2:1 Shrink Ratio, 6 Inch Lengths, Flexible Polyolefin, Clear, 10 Each Per Pack

Overview

Heat Shrink Tubing, Thin Wall, 3/8 Inch, Expanded Inner Diameter 0.375 Inch, Recovered Inner Diameter 0.187 Inch, 2:1 Shrink Ratio, 6 Inch Lengths, Flexible Polyolefin, Clear, 10 Each Per Pack
3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128601280, FP301-3/8-6-CLEAR-10-10-PC-PKS

Specifications

Color: Clear
Material: Polyolefin
Length: 6 in
Diameter: 3/8 in
Color: Clear
Length: 6 in
Material: Polyolefin
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)