Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 3/4" ID
Item #:
91637
Cat #:
46-609
UPC:
783250466092
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2 AWG - 250 MCM, Shrink Ratio: 2:1, Nominal Diameter: 3/4", Recovered Insulation Diameter: 0.374", Tube Length: 48". Recovered Wall Thickness: 0.027". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications
Overview
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 2 AWG - 250 MCM, Shrink Ratio: 2:1, Nominal Diameter: 3/4", Recovered Insulation Diameter: 0.374", Tube Length: 48". Recovered Wall Thickness: 0.027". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant
Also known as: 783250466092, 46-609
Specifications
Diameter: | 3/4 in |
Color: | Black |
Length: | 4 in, 48 in |
Volts AC: | 600 |
Allowable Gauge Range: | 2 - 250 |
Diameter: | 3/4 in |
Length: | 4 in, 48 in |
Allowable Gauge Range: | 2 - 250 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)