Heat Shrink Kit, Thin-Wall, (2) Each 3/8" - 1", Black, 6" Length

Item #: 63739
Cat #: HSTT-YK2
UPC: 074983907700
Sign In or Register to view pricing and more.
Heat Shrink Kit, Thin-Wall, (2) Each 3/8" - 1", Black, 6" Length

Overview

Heat Shrink Kit, Thin-Wall, (2) Each 3/8" - 1", Black, 6" Length
Also known as: 074983907700, HSTT-YK2

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 3/8 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 3/4 in, 1/2 in, 1 in, 3/8 in
Color: Black
Length: 6 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)