Heat Shrink, Thin Wall, Diameter: 0.09", Length: 4', Polyolefin
Item #:
63401
Cat #:
HSTT09-48-QC
UPC:
074983906598
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Diameter: 0.09 Inch, Length: 4 Foot, Shrink Ratio 2:1, Min/Max: 0.046 - 0.093 Inch, Material: Polyolefin Cross-Linked, Color: Clear, Package of 25 Each
Overview
Heat Shrink, Thin Wall, Diameter: 0.09 Inch, Length: 4 Foot, Shrink Ratio 2:1, Min/Max: 0.046 - 0.093 Inch, Material: Polyolefin Cross-Linked, Color: Clear, Package of 25 Each
DRY-SHRINK Thin Wall Heat Shrink, 0.093 Inch (2.4 mm) Diameter, 0.046 Inch (1.2 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Clear. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. Military Specification AMS-DTL-23053/5 Class 2 (material performance only).
Also known as: 074983906598, HSTT09-48-QC
Specifications
Color: | Clear |
Material: | Polyolefin |
Length: | 4 in |
Color: | Clear |
Length: | 4 in |
Material: | Polyolefin |
Customer Reviews
No reviews for this product
(0)