Heat Shrink, Thin-Wall, 1", Black, 6" Piece

Item #: 63876
Cat #: HSTT100-Y
UPC: 074983907038
Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .063 Inch, Expanded Insulation Diameter: .063 Inch, Recovered Insulation Diameter: .031 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .063 Inch, Expanded Insulation Diameter: .063 Inch, Recovered Insulation Diameter: .031 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: 074983907038, HSTT100-Y

Specifications

Diameter: 1 in
Length: 6 in
Color: Black
Volts AC: 600
Diameter: 1 in
Color: Black
Length: 6 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)