Heat Shrink, Thin-Wall, 1/8", Black, 100' Reel
Item #:
62341
Cat #:
HSTT12-C
UPC:
074983747016
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983747016, HSTT12-C
Specifications
Length: | 100 ft |
Color: | Black |
Diameter: | 1/8 in |
Volts AC: | 600 |
Length: | 100 ft |
Diameter: | 1/8 in |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)