Heat Shrink Thin, .50"(12.7mm) Dia, Yell

Item #: 241939
Cat #: HSTT50-48-545
UPC: 074983520633
Sign In or Register to view pricing and more.
Thin wall heat shrink, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin, 5 pc. package quantity.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin, 5 pc. package quantity.
DRY-SHRINK Thin Wall Heat Shrink, 0.500 Inch (12.7 mm) Diameter, 0.250 Inch (6.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 5 pieces, Yellow/Green. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983520633, HSTT50-48-545

Specifications

Diameter: 1/2 in
Color: Green/Yellow
Length: 4 in
Diameter: 1/2 in
Length: 4 in
Color: Green/Yellow

Customer Reviews

No reviews for this product
(0)