Heat Shrink Thin, .50"-25Pcs/Pk, Yellow

Item #: 301929
Cat #: HSTT50-48-Q4
UPC: 074983833924
Sign In or Register to view pricing and more.
Thin wall heat shrink, .50" (12.7mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, yellow cross-linked polyolefin, 25 pc. package quantity.
DRY-SHRINK Thin Wall Heat Shrink, 0.500 Inch (12.7 mm) Diameter, 0.250 Inch (6.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Yellow. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983833924, HSTT50-48-Q4

Specifications

Diameter: 1/2 in
Length: 4 in
Color: Yellow
Diameter: 1/2 in
Color: Yellow
Length: 4 in

Customer Reviews

No reviews for this product
(0)