Heat Shrink, Thin-Wall, 1/2", Black, 200' Reel
Item #:
260756
Cat #:
HSTT50-T
UPC:
074983913893
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 200 Foot Piece. Provides: Flame, Moisture and Abrasion Protection
Overview
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: 1/2 Inch, Expanded Insulation Diameter: 1/2 Inch, Recovered Insulation Diameter: 1/4 Inch, Tube Length: 200 Foot Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: 074983913893, HSTT50-T
Specifications
Diameter: | 1/2 in |
Color: | Black |
Volts AC: | 600 |
Length: | 200 ft |
Diameter: | 1/2 in |
Volts AC: | 600 |
Color: | Black |
Length: | 200 ft |
Customer Reviews
No reviews for this product
(0)