Thin-Wall Heat Shrinkable Tubing, Black Polyolefin, 1/2 Inch, Shrin

Item #: 667844
Cat #: CPO-A-500-48
UPC: 786210247359
Sign In or Register to view pricing and more.
Documents & Guides
Thin-Wall Heat Shrinkable Tubing, Black Polyolefin, 1/2 Inch, Shrink Ratio 3:1, Length 48 Inches, Operating Temperature -55 to 110 Degrees Celsius, Adhesive Lined

Overview

Thin-Wall Heat Shrinkable Tubing, Black Polyolefin, 1/2 Inch, Shrink Ratio 3:1, Length 48 Inches, Operating Temperature -55 to 110 Degrees Celsius, Adhesive Lined
Manufactured from stabilized Polyolefin, these insulators are used to insulate bare Sta-Kon® and Color Keyed® connectors and splices. They also provide a degree of strain relief and may be used to harness wires. Available in cut pieces or reels.
Also known as: 786210247359, CPO-A-500-48

Specifications

Color: Black
Diameter: 0.500 in
Length: 48 in
Allowable Gauge Range: 12 - 2
Color: Black
Length: 48 in
Diameter: 0.500 in
Allowable Gauge Range: 12 - 2

Customer Reviews

No reviews for this product
(0)