Flame Retardant Non-Lined Heat Shrink Tubing, .18 IN ID Expande

Item #: 174305
Cat #: CPO187-0-C
UPC: 786210833866
Sign In or Register to view pricing and more.
Documents & Guides
Flame Retardant Non-Lined Heat Shrink Tubing, .18 IN ID Expanded, 100 ft L, Polyolefin

Overview

Flame Retardant Non-Lined Heat Shrink Tubing, .18 IN ID Expanded, 100 ft L, Polyolefin
When it comes to moisture-proofing connections and terminations, T&B's heat-shrinkable tubing, boots and end caps have proven themselves over years of service to the industry. Made of thermally stabilized cross-linked polyolefin, these heat-shrinkable insulators can be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials. T&B heat-shrinkable insulators are designed to be easy to use. They provide an appropriate level of insulation and abrasion protection.
Also known as: 786210833866, CPO187-0-C

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)