Flame Retardant Non-Lined Heat Shrink Tubing, 1/4 IN ID Expanded, 6

Item #: 64680
Cat #: CPO250-0-6
UPC: 786210851662
Sign In or Register to view pricing and more.
Documents & Guides
Flame Retardant Non-Lined Heat Shrink Tubing, 1/4 IN ID Expanded, 6 IN, Polyolefin

Overview

Flame Retardant Non-Lined Heat Shrink Tubing, 1/4 IN ID Expanded, 6 IN, Polyolefin
When it comes to moisture-proofing connections and terminations, T&B's heat-shrinkable tubing, boots and end caps have proven themselves over years of service to the industry. Made of thermally stabilized cross-linked polyolefin, these heat-shrinkable insulators can be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials. T&B heat-shrinkable insulators are designed to be easy to use. They provide an appropriate level of insulation and abrasion protection.
Also known as: 786210851662, CPO250-0-6

Specifications

Length: 6 in
Color: Black
Diameter: 1/4 in
Volts AC: 600
Allowable Gauge Range: 16 - 10
Length: 6 in
Diameter: 1/4 in
Allowable Gauge Range: 16 - 10
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)