Steel Crimp Connectors

23 Found
Ideal

Steel Crimp Connector, 410 18-10 AWG, 100/Bag

Item #: 14204
CAT #: 30-410
UPC: 783250304103
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Connector, 411 18-8 AWG, 50/Box

Item #: 14185
CAT #: 30-411
UPC: 783250304110
Sign In or Register to view pricing and more.
Ideal

Pre-Insulated Crimp Connector, NC-8, 1,000/Box

Item #: 84583
CAT #: 30-148
UPC: 783250301485
Sign In or Register to view pricing and more.
Multiple

3/4" Set-Screw Flex Connector

Item #: 169263
CAT #: L49
UPC: 018997349002
Sign In or Register to view pricing and more.
Gardner Bender

Crimp Connector, Steel, 18-10 Awg

Item #: 932196
CAT #: 13-410
UPC: 032076134105
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Connector, 412 18-4 AWG, 50/Box

Item #: 869
CAT #: 30-412
UPC: 783250304127
Sign In or Register to view pricing and more.
Gardner Bender

Crimp Connector, Steel, 18-10 Awg

Item #: 473502
CAT #: 10-410
UPC: 032076104108
Sign In or Register to view pricing and more.
Gardner Bender

Crimp, Steel, 18-8 Awg

Item #: 832648
CAT #: 10-411
UPC: 032076104115
Sign In or Register to view pricing and more.
NSI Tork

Flexible Sleeve .657" ID

Item #: 252363
CAT #: FS030
UPC: 662381191229
Sign In or Register to view pricing and more.
Ideal

Pre-Insulated Crimp Connector, NC-2212, 1,000/Box

Item #: 129600
CAT #: 30-146
UPC: 783250301461
Sign In or Register to view pricing and more.
Panduit

Wire Joint, Non-Insulated, 18/3 - 12/4 AWG, Steel

Item #: 400251
CAT #: J318-412-T
UPC: 074983841028
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Conn, Model 410 18-10 AWG, 1,000/Box

Item #: 143959
CAT #: 30-510
UPC: 783250305100
Sign In or Register to view pricing and more.
NSI Tork

Easy-Twist™ Crimp Sleeve Steel (50PK)

Item #: 1232913
CAT #: SB1408S
UPC: 662381402455
Sign In or Register to view pricing and more.
Weidmuller

TERMNL BLK VH 30.5

Item #: 397054
CAT #: 0345500000
UPC: 008190100692
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Conn, Model 411 18-8 AWG, 1,000/Box

Item #: 143937
CAT #: 30-511
UPC: 783250305117
Sign In or Register to view pricing and more.
NSI Tork

NSI SB1810 Easy Twist Crimp Sleeve

Item #: 25621
CAT #: SB1810
UPC: 662381081209
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Connector, 410 18-10 AWG, 100/Bag

Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG. Package of 100.
Item #: 14204
CAT #: 30-410
UPC: 783250304103
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Connector, 411 18-8 AWG, 50/Box

Crimp Connector, Steel, 600V, Conductor Range: 18 - 8 AWG, Package of 50
Item #: 14185
CAT #: 30-411
UPC: 783250304110
Sign In or Register to view pricing and more.
Ideal

Pre-Insulated Crimp Connector, NC-8, 1,000/Box

Crimp Connector, Pre-Insulated, Conductor Range: 4 - 16 Min, 1 - 12 W/ 4-14 Max Awg, Size: Large, Voltage Rating: 600 V, Conductor Range (Main/Primary): 2 To 12, Model: Nc-8
Item #: 84583
CAT #: 30-148
UPC: 783250301485
Sign In or Register to view pricing and more.
Multiple

3/4" Set-Screw Flex Connector

Features:concrete Tight, 3/4in Knockout, 1.54in Length X 1.5in Height, 200 Per Pack, Application:flex Ac Mc Cable, Standard:ul, Csa, Size:0.75in, Conductor Range:0.82 To 0.91in, Material:zinc Die Cast
Item #: 169263
CAT #: L49
UPC: 018997349002
Sign In or Register to view pricing and more.
Gardner Bender

Crimp Connector, Steel, 18-10 Awg

Size: 19/64 X 3/8in, Wire Size: #18 - #10 Awg, Material: Zinc-plated Steel
Item #: 932196
CAT #: 13-410
UPC: 032076134105
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Connector, 412 18-4 AWG, 50/Box

Crimp Connector, Steel, 600V, Conductor Range: 16 - 6 AWG, Package of 50
Item #: 869
CAT #: 30-412
UPC: 783250304127
Sign In or Register to view pricing and more.
Gardner Bender

Crimp Connector, Steel, 18-10 Awg

Crimp Connector, Size: 19/64 X 3/8in, Wire Size: #18 - #10 Awg, Material: Zinc-plated Steel
Item #: 473502
CAT #: 10-410
UPC: 032076104108
Sign In or Register to view pricing and more.
Gardner Bender

Crimp, Steel, 18-8 Awg

Size: 0.625 X 0.359375in, Connection: Crimp, Wire Size: 14 - 8 Awg, Material: Steel, Material: Steel, Finish: Zinc-plated
Item #: 832648
CAT #: 10-411
UPC: 032076104115
Sign In or Register to view pricing and more.
NSI Tork

Flexible Sleeve .657" ID

Flexible Sleeve .657 I.D., 12 Per Pack
Item #: 252363
CAT #: FS030
UPC: 662381191229
Sign In or Register to view pricing and more.
Ideal

Pre-Insulated Crimp Connector, NC-2212, 1,000/Box

Crimp Connector, Pre-Insulated, Conductor Range: 2 - 22 Min, 2- 16 W/ 2 -18 Max Awg, Size: Small, Voltage Rating: 600 V, Conductor Range (Main/Primary): 1 To 6, Model: Nc-2212
Item #: 129600
CAT #: 30-146
UPC: 783250301461
Sign In or Register to view pricing and more.
Panduit

Wire Joint, Non-Insulated, 18/3 - 12/4 AWG, Steel

Wire Joint, Non-Insulated, 18/3 - 12/4 AWG, Material: Steel, Package of 200 Each.
Item #: 400251
CAT #: J318-412-T
UPC: 074983841028
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Conn, Model 410 18-10 AWG, 1,000/Box

Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG, Package of 1000
Item #: 143959
CAT #: 30-510
UPC: 783250305100
Sign In or Register to view pricing and more.
NSI Tork

Easy-Twist™ Crimp Sleeve Steel (50PK)

Easy-Twist™ Crimp Sleeve, 14-8 AWG, Steel, Package of 1 = 50 Pieces
Item #: 1232913
CAT #: SB1408S
UPC: 662381402455
Sign In or Register to view pricing and more.
Weidmuller

TERMNL BLK VH 30.5

WEI 0345500000 TERMNL BLK VH 30.5
Item #: 397054
CAT #: 0345500000
UPC: 008190100692
Sign In or Register to view pricing and more.
Ideal

Steel Crimp Conn, Model 411 18-8 AWG, 1,000/Box

Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 3/12 Awg Min, 4/10 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number:411
Item #: 143937
CAT #: 30-511
UPC: 783250305117
Sign In or Register to view pricing and more.
NSI Tork

NSI SB1810 Easy Twist Crimp Sleeve

NSI SB1810 18-10 AWG COPPER C
Item #: 25621
CAT #: SB1810
UPC: 662381081209
Sign In or Register to view pricing and more.
Page 1 of 2
23 Items found