PowerPlug® Disconnect, 102, 2-Wire, 1,000/Box

Item #: 13806
Cat #: 30-102
UPC: 783250640447
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Luminaire Disconnect, PowerPlugÖ, 2-Wire Standard Version, Wire Size: 12 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 102

Overview

IDEAL, Luminaire Disconnect, PowerPlugÖ, 2-Wire Standard Version, Wire Size: 12 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 102
Also known as: 783250640447, 30-102

Specifications

Amps: 6
Material: Polycarbonate
Color: Orange
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 18 - 16
Amps: 6
Color: Orange
Standards: California Proposition 65
Material: Polycarbonate
Volts AC: 600
Allowable Gauge Range: 18 - 16

Customer Reviews

No reviews for this product
(0)