Luminaire Wire Disconnects

35 Found
Ideal

PowerPlug® Disconnect, Model 102, 2-Wire, 75/Jar

Item #: 8674
CAT #: 30-382J
UPC: 783250656844
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, Model 102, 2-Wire, 25/Card

Item #: 8697
CAT #: 30-372
UPC: 783250656820
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, Model 102, 2-Wire, 150/Jar

Item #: 8652
CAT #: 30-352J
UPC: 783250667864
Sign In or Register to view pricing and more.
Thomas & Betts

Luminaire Disconnec Kit, 18 AWG, 2-Wire, 4 Amp/600V Max

Item #: 56397
CAT #: LD2
UPC: 786209869753
Sign In or Register to view pricing and more.
Wago

Luminaire Disconnect, 18 to 12 AWG, 2-Wire, 6 Amp/600V Max (25PK)

Item #: 597556
CAT #: 51200766
UPC:
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 103X, 3-Wire, 100/Jar

Item #: 171365
CAT #: 30-353XJ
UPC: 783250702640
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 103X, 3-Wire, 20/Jar

Item #: 106873
CAT #: 30-383X
UPC: 783250702664
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 102, 2-Wire, 1,000/Box

Item #: 13806
CAT #: 30-102
UPC: 783250640447
Sign In or Register to view pricing and more.
Ideal

SLK Disconnect Fuse Kits

Item #: 889934
CAT #: 30-S2212B
UPC: 783250774463
Sign In or Register to view pricing and more.
Ideal

PowerPlug® DisConnect, Model 182®, 2-Wire, 100/Box

Item #: 103100
CAT #: 30-082
UPC: 783250656721
Sign In or Register to view pricing and more.
Ideal

SLK® Y-Tap Breakaway, Set Screw, Non-Fused

Item #: 367881
CAT #: 30-S2212N
UPC: 783250743223
Sign In or Register to view pricing and more.
Ideal

SLK® Y-Tap Breakaway, Set Screw

Item #: 367880
CAT #: 30-S2212
UPC: 783250743179
Sign In or Register to view pricing and more.
Ideal

SLK Disconnect Fuse Kits

Item #: 889932
CAT #: 30-S1212NB
UPC: 783250774470
Sign In or Register to view pricing and more.
Wago

18 AWG to 12 AWG Luminaire Disconnect

Item #: 505682
CAT #: 51199807
UPC:
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 182, 2-Wire w/Leads, 1,000/Box

Item #: 407564
CAT #: 30-682L
UPC: 783250672097
Sign In or Register to view pricing and more.
Wago

Luminaire Ballast Disconnect, 3-Pole, Push-In Type, 18 - 12 AWG

Item #: 679816
CAT #: 51200768
UPC:
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, Model 102, 2-Wire, 75/Jar

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 12 - 18 AWG Stranded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 75.
Item #: 8674
CAT #: 30-382J
UPC: 783250656844
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, Model 102, 2-Wire, 25/Card

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Solid, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. 1 Pack = 25 Pieces
Item #: 8697
CAT #: 30-372
UPC: 783250656820
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, Model 102, 2-Wire, 150/Jar

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 14 - 12 AWG Stranded Tin Bonded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 150.
Item #: 8652
CAT #: 30-352J
UPC: 783250667864
Sign In or Register to view pricing and more.
Thomas & Betts

Luminaire Disconnec Kit, 18 AWG, 2-Wire, 4 Amp/600V Max

Luminaire Disconnect, 2-Wire, 4 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. 2-Pole Luminaire Disconnect Kit Includes Two Male/Line Half And Two Female/Load Half of the luminaire diconnect polybagged with installation instructions. Package Of 20 Each.
Item #: 56397
CAT #: LD2
UPC: 786209869753
Sign In or Register to view pricing and more.
Wago

Luminaire Disconnect, 18 to 12 AWG, 2-Wire, 6 Amp/600V Max (25PK)

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded, Color: Yellow. For use with Copper Conductors with 1-Ballast Fixtures. ***Sold In Multiples of 25***
Item #: 597556
CAT #: 51200766
UPC:
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 103X, 3-Wire, 100/Jar

IDEAL, Luminaire Disconnect, PowerPlug«, 3-Wire Standard Version, Wire Size: 12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 103
Item #: 171365
CAT #: 30-353XJ
UPC: 783250702640
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 103X, 3-Wire, 20/Jar

IDEAL, Luminaire Disconnect, PowerPlug«, 3-Wire Standard Version, Wire Size: 12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded, Amperage Rating: 6 AMP, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Color: Orange, Model: 103, 20/Blister Pack
Item #: 106873
CAT #: 30-383X
UPC: 783250702664
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 102, 2-Wire, 1,000/Box

IDEAL, Luminaire Disconnect, PowerPlugÖ, 2-Wire Standard Version, Wire Size: 12 14, 16, 18 AWG Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 AMP, Color: Orange, Model: 102
Item #: 13806
CAT #: 30-102
UPC: 783250640447
Sign In or Register to view pricing and more.
Ideal

SLK Disconnect Fuse Kits

SLK Disconnect Fuse Kits, Fused
Item #: 889934
CAT #: 30-S2212B
UPC: 783250774463
Sign In or Register to view pricing and more.
Ideal

PowerPlug® DisConnect, Model 182®, 2-Wire, 100/Box

Luminaire Disconnect, 2-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. Package of 100.
Item #: 103100
CAT #: 30-082
UPC: 783250656721
Sign In or Register to view pricing and more.
Ideal

SLK® Y-Tap Breakaway, Set Screw, Non-Fused

SLK,SS,NON-FUSED,2W LI 1W LO
Item #: 367881
CAT #: 30-S2212N
UPC: 783250743223
Sign In or Register to view pricing and more.
Ideal

SLK® Y-Tap Breakaway, Set Screw

Y-Tap Disconnect Fuse Kit, Breakaway, Fused, 14 - 2 AWG, 2-Wire Line Side, 1-Wire Load Side
Item #: 367880
CAT #: 30-S2212
UPC: 783250743179
Sign In or Register to view pricing and more.
Ideal

SLK Disconnect Fuse Kits

SLK Disconnect Fuse Kits, Non-Fused
Item #: 889932
CAT #: 30-S1212NB
UPC: 783250774470
Sign In or Register to view pricing and more.
Wago

18 AWG to 12 AWG Luminaire Disconnect

Luminaire Disconnect, 2-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded, Color: Yellow. For use with Copper Conductors with 1-Ballast Fixtures, Order in Multiples = 500 Pieces
Item #: 505682
CAT #: 51199807
UPC:
Sign In or Register to view pricing and more.
Ideal

PowerPlug® Disconnect, 182, 2-Wire w/Leads, 1,000/Box

Luminaire Disconnect, 2-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange, with 6 Inch Leads. Package of 1000.
Item #: 407564
CAT #: 30-682L
UPC: 783250672097
Sign In or Register to view pricing and more.
Wago

Luminaire Ballast Disconnect, 3-Pole, Push-In Type, 18 - 12 AWG

Luminaire Ballast Disconnect, 3-Pole, Push-In Type, 18 - 12 AWG
Item #: 679816
CAT #: 51200768
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found