Disc,M,DsGrp,RdOs,.250x.032",22-18AWG,50 *** Discontinued ***

Item #: 461609
Cat #: DPF18-250FIMB-L
UPC: 074983203369
Sign In or Register to view pricing and more.
The vibration resistant DiscoGripÖ male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm¦). It is 0.92" (23.4 mm) long and 0.46" (11.7 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 50. *** Discontinued ***

Overview

The vibration resistant DiscoGripÖ male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm¦). It is 0.92" (23.4 mm) long and 0.46" (11.7 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 50. *** Discontinued ***
Also known as: 074983203369, DPF18-250FIMB-L

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass

Customer Reviews

No reviews for this product
(0)