Terminal Plug, Copper, 600 MCM, Offset, CU/AL Rated
Item #:
113891
Cat #:
AYPO600
UPC:
781810738504
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Plug, Copper, 600 MCM, Offset, CU/AL Rated
Overview
Terminal Plug, Copper, 600 MCM, Offset, CU/AL Rated
Burndy's compression pin adapter provides the shortest connector length design possible permitting easy installation in equipment with limited working space.
Also known as: 781810738504, AYPO600, Pin Adapter, Pin Connector
Specifications
Diameter: | 0.730 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 600 |
Diameter: | 0.730 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 600 |
Customer Reviews
No reviews for this product
(0)