Terminal Plug, Aluminum, 2 AWG, AL/CU Rated

Item #: 219322
Cat #: ACM-2
UPC: 783669009040
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 2, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 2, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009040, ACM-2, Pin Adapter, Pin Connector

Specifications

Diameter: 0.292 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2
Diameter: 0.292 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)