Terminal Plug, Aluminum, 400 MCM, AL/CU Rated

Item #: 195171
Cat #: ACM-400
UPC: 783669009224
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 400, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 400, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009224, ACM-400, Pin Adapter, Pin Connector, pin terminal

Specifications

Diameter: 0.728 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 400
Diameter: 0.728 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)