Terminal Plug, Aluminum, 750 MCM, AL/CU Rated

Item #: 33717
Cat #: ACM-750
UPC: 783669009286
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 750, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 750, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009286, ACM-750, mac adapt, High Plug, Pin Connector, Pin Adapter

Specifications

Diameter: 0.998 in
Length: 3.790 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 750
Diameter: 0.998 in
Material: Aluminum
Allowable Gauge Range: 750
Length: 3.790 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)