4/0 Compression Pigtail Adapter Offset, Aluminum
Item #:
116246
Cat #:
ACO-4/0
UPC:
783669009545
Sign In or Register to view pricing and more.
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 4/0, Tin Plated, UL, CSA
Overview
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 4/0, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009545, ACO-4/0, Pin Connector, Pin Adapter
Specifications
Diameter: | 0.420 in |
Length: | 2.590 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Diameter: | 0.420 in |
Material: | Aluminum |
Allowable Gauge Range: | 4/0 |
Length: | 2.590 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)