500 Compression Pigtail Adapter Offset, Aluminum

Item #: 40427
Cat #: ACO-500
UPC: 783669009606
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 500, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor Offset, Conductor Size 500, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy, Pin is knurled, Pin is off center, Chamfered barrel, UL Listed and CSA Certified for 600 volts, 90˚ C, Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps, Prefilled with DE-OX, Color coded end caps inserted in barrel
Also known as: 783669009606, ACO-500, Pin Adapter, Pin Connector

Specifications

Diameter: 0.680 in
Length: 3.630 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500
Diameter: 0.680 in
Material: Aluminum
Allowable Gauge Range: 500
Length: 3.630 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)