Aluminum Pin Terminal Al Pin OS 350 MCM

Item #: 244113
Cat #: PTO-350
UPC: 662381033253
Sign In or Register to view pricing and more.
Documents & Guides
Offset Pin Terminal 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.

Overview

Offset Pin Terminal 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Also known as: 662381033253, PTO-350, Pin Connector, Pin Adapter

Specifications

Color: Brown
Material: Aluminum
Color: Brown
Material: Aluminum

Customer Reviews

No reviews for this product
(0)