Aluminum Pin Terminal Al Pin 600 MCM

Item #: 192782
Cat #: PTS600
UPC: 662381033635
Sign In or Register to view pricing and more.
Documents & Guides
Solid Pin Terminal for Copper and Aluminum Conductors 600 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.

Overview

Solid Pin Terminal for Copper and Aluminum Conductors 600 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Also known as: 662381033635, PTS600, Pin Connector, Pin Adapter

Specifications

Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 600
Volts AC: 600
Allowable Gauge Range: 600
Material: Aluminum

Customer Reviews

No reviews for this product
(0)