Motor Pigtail Disconnect, Copper, Female
Item #:
457068
Cat #:
MD4F-2
UPC:
786210786896
Sign In or Register to view pricing and more.
Documents & Guides
Female Copper Motor Pigtail Disconnect, 4 AWG, Body Size 2, Die Color Code Gray
Overview
Female Copper Motor Pigtail Disconnect, 4 AWG, Body Size 2, Die Color Code Gray
Also known as: 786210786896, MD4F-2
Specifications
Gender: | Female |
Material: | Copper |
Color: | Gray |
Allowable Gauge Range: | 4 |
Gender: | Female |
Color: | Gray |
Material: | Copper |
Allowable Gauge Range: | 4 |
Customer Reviews
No reviews for this product
(0)