Rectangular Wire Connector Bases
71 Found
Tyco Electronics
Rectangular Power Connector, Housing, Plug
Item #: 679802
CAT #: 1-480710-0
UPC:
Sign In or Register to view pricing and more.
LADD Industries
WEDGELOCK
Item #: 256322
CAT #: W6S
UPC:
Sign In or Register to view pricing and more.
LADD Industries
WEDGELOCK
Item #: 256316
CAT #: W6P
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts
Single Lever Locking Panel Base, Use With B24, K12, D64 And DD108,
Item #: 54458
CAT #: PB324
UPC: 786210836614
Sign In or Register to view pricing and more.
Tyco Electronics
Universal Connector Housing Plug, 2-Circuit, Nylon, Natural Color
Item #: 678599
CAT #: 1-480698-0
UPC: 741149034760
Sign In or Register to view pricing and more.
Tyco Electronics
Universal Socket Connector, Soft Shell, 20 -14 AWG, Brass/Tinned
Item #: 627462
CAT #: 350536-1
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts
TB PB348 SGL LVR LKG PNL BASE
Item #: 54441
CAT #: PB348
UPC: 786210836621
Sign In or Register to view pricing and more.
Thomas & Betts
Base Panel Mount
Item #: 55579
CAT #: PB410
UPC: 786210790749
Sign In or Register to view pricing and more.
Thomas & Betts
Single Lever Locking Panel Base With Cover, Use With A10 And D15 Se
Item #: 56327
CAT #: PB410A
UPC: 786210800325
Sign In or Register to view pricing and more.
Thomas & Betts
B10 SGL LVR LKG BASE 1XPG16-1/2
Item #: 359258
CAT #: BB610MV
UPC: 786209983701
Sign In or Register to view pricing and more.
Rittal
100MM H X 500 MM D VX PLINTH SIDE TRIM RAL9005 SHE
Item #: 1669731
CAT #: 8640032
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts
T&B PB403A Panel Mount Base, With Cover
Item #: 388406
CAT #: PB403A
UPC: 786210497938
Sign In or Register to view pricing and more.
Tyco Electronics
Universal Connector Housing Plug, 12-Circuit, Nylon, Natural Color
Item #: 673039
CAT #: 1-480708-0
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics
Universal MATE-N-LOK Connector, Pin, Brass, Pre-Tin, 20 - 14 AWG
Item #: 218016
CAT #: 350547-1
UPC: 741149033060
Sign In or Register to view pricing and more.
Harting
HRT 19300161231 HAN B BASE SURFACE
Item #: 604454
CAT #: 19300161231
UPC:
Sign In or Register to view pricing and more.
LADD Industries
Wedgelock for 2 Way Plug
Item #: 256259
CAT #: W2S
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics
Rectangular Power Connector, Housing, Plug
Universal MATE-N-LOK, Rectangular Power Connector, Housing, Plug, Wire-to-Board / Wire-to-Wire, 15 Position, .25in [6.35mm] Centerline, Wire & Cable
Item #: 679802
CAT #: 1-480710-0
UPC:
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Thomas & Betts
Single Lever Locking Panel Base, Use With B24, K12, D64 And DD108,
Single Lever Locking Panel Base, Use With B24, K12, D64 And DD108, 10/36A, 600 VAC, Die Cast Aluminum Alloy
Item #: 54458
CAT #: PB324
UPC: 786210836614
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Tyco Electronics
Universal Connector Housing Plug, 2-Circuit, Nylon, Natural Color
Universal Connector Housing Plug, 2-Circuit, Nylon, Natural Color
Item #: 678599
CAT #: 1-480698-0
UPC: 741149034760
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Tyco Electronics
Universal Socket Connector, Soft Shell, 20 -14 AWG, Brass/Tinned
Universal MATE-N-LOK Socket Connector, Soft Shell, Wire Range: 20 -14 AWG, Brass/Tinned
Item #: 627462
CAT #: 350536-1
UPC:
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Thomas & Betts
TB PB348 SGL LVR LKG PNL BASE
THB PB348 SGL LVR LKG PNL BAS
Item #: 54441
CAT #: PB348
UPC: 786210836621
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Thomas & Betts
Base Panel Mount
T&b Pb410 Panel Mount Base
Item #: 55579
CAT #: PB410
UPC: 786210790749
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Thomas & Betts
Single Lever Locking Panel Base With Cover, Use With A10 And D15 Se
Single Lever Locking Panel Base With Cover, Use With A10 And D15 Series, 16A, 600 VAC, Die Cast Aluminum Alloy
Item #: 56327
CAT #: PB410A
UPC: 786210800325
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Thomas & Betts
B10 SGL LVR LKG BASE 1XPG16-1/2
Single lever locking base with cover, 10 contacts with ground connection, NPT entry - 1 Inch x 1/2 Inch
Item #: 359258
CAT #: BB610MV
UPC: 786209983701
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Rittal
100MM H X 500 MM D VX PLINTH SIDE TRIM RAL9005 SHE
100MM H X 500 MM D VX PLINTH SIDE TRIM RAL9005 SHEET STEEL
Item #: 1669731
CAT #: 8640032
UPC:
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Thomas & Betts
T&B PB403A Panel Mount Base, With Cover
T&B Panel Mount Base, With Cover, Die-Cast Aluminum Alloy, 7.5" x 6.5" x 2"
Item #: 388406
CAT #: PB403A
UPC: 786210497938
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Tyco Electronics
Universal Connector Housing Plug, 12-Circuit, Nylon, Natural Color
Universal Connector Housing Plug, 12-Circuit, Nylon, Natural Color
Item #: 673039
CAT #: 1-480708-0
UPC:
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Tyco Electronics
Universal MATE-N-LOK Connector, Pin, Brass, Pre-Tin, 20 - 14 AWG
Universal MATE-N-LOK Connector, Pin, Brass, Pre-Tin, 20 - 14 AWG
Item #: 218016
CAT #: 350547-1
UPC: 741149033060
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
Harting
HRT 19300161231 HAN B BASE SURFACE
HRT 19300161231 HAN B BASE SURFACE LC 2 LEVERS 1 X M25 / COO: DE, HS-NO: 85389099
Item #: 604454
CAT #: 19300161231
UPC:
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.
LADD Industries
Wedgelock for 2 Way Plug
LADD W2S Wedgelock for 2 Way Plug
Item #: 256259
CAT #: W2S
UPC:
Category:
Rectangular Wire Connector Bases
Sign In or Register to view pricing and more.