Terminal Block, Pos-E-Kon Series, Male Insert, 18 - 4 AWG, 16A, Gray

Item #: 53704
Cat #: MS206B
UPC: 786210116433
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Pos-E-Kon Series, Male Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray

Overview

Terminal Block, Pos-E-Kon Series, Male Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray
Pos-E-Kon® DIN-standard rectangular pin and sleeve connectors are modular for easy assembly at the customer site.
Also known as: 786210116433, MS206B

Specifications

Gender: Male
Color: Gray
Allowable Gauge Range: 18 - 2
Gender: Male
Allowable Gauge Range: 18 - 2
Color: Gray

Customer Reviews

No reviews for this product
(0)