Male Rectangular Wire Connectors
88 Found
Thomas & Betts
Standard Terminal Insert, 24 Positions, 20-14 AWG Wire, Screw/Male,
Item #: 53646
CAT #: MS224B
UPC: 786210118482
Sign In or Register to view pricing and more.
Lapp
EPIC H-BE 6 SS DR HBE 6 SCREW TERMINATED PLUG W/W
Item #: 877468
CAT #: 10190000
UPC:
Sign In or Register to view pricing and more.
Lapp
LAPP 10431000 PLUG 4 PIN
Item #: 589781
CAT #: 10431000
UPC: 447730719930
Sign In or Register to view pricing and more.
Thomas & Betts
High Current Terminal Insert, 6 Positions, 20-10 AWG Wire, Screw/Ma
Item #: 54893
CAT #: MS206C
UPC: 786210791197
Sign In or Register to view pricing and more.
Thomas & Betts
MA SCR TERM INSERT B SERIES 10CNT
Item #: 53686
CAT #: MS210B
UPC: 786210117973
Sign In or Register to view pricing and more.
Thomas & Betts
Terminal Block, Pos-E-Kon Series, Male Insert, 18 - 4 AWG, 16A, Gray
Item #: 53704
CAT #: MS206B
UPC: 786210116433
Sign In or Register to view pricing and more.
Thomas & Betts
B24 SINGLE LOCK SYS 1XPG29-1
Item #: 360436
CAT #: SH724MV
UPC: 786209987150
Sign In or Register to view pricing and more.
Thomas & Betts
TB MS248B MA SCR TERM INSERT B SERI
Item #: 53606
CAT #: MS248B
UPC: 786210118703
Sign In or Register to view pricing and more.
Tyco Electronics
18P MINI UMNL PLUG HSG
Item #: 1381449
CAT #: 770584-1
UPC:
Sign In or Register to view pricing and more.
Wago
721-612/019-000 HDR W/C-C FIXING FLG V0 1/PKG
Item #: 289857
CAT #: 51111432
UPC: 044918264475
Sign In or Register to view pricing and more.
Mencom
16 PL FEMALE INSERT 16A 600V
Item #: 974231
CAT #: CNEF-16T
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
KIT SCREWLOCK FEMALE CLEAR ZIN
Item #: 889260
CAT #: 5207719-3
UPC:
Sign In or Register to view pricing and more.
Harting
Male Insert, Crimp Contact, 16 Amp, 600 Volt, Size 3A
Item #: 45174
CAT #: 09120053001
UPC:
Sign In or Register to view pricing and more.
Tyco Electronics
03P CMNL PLUG HSG W/LOK NATL
Item #: 1258940
CAT #: 1-480721-0
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts
CT SH748MV B48 SGL LOCK SYS 1XPG36-
Item #: 391614
CAT #: SH748MV
UPC: 786209987389
Sign In or Register to view pricing and more.
Wago
Rectangular Connector, Male, MIDI, 12P, Cage Clamp, Gray
Item #: 283246
CAT #: 51110838
UPC: 044918258443
Sign In or Register to view pricing and more.
Thomas & Betts
Standard Terminal Insert, 24 Positions, 20-14 AWG Wire, Screw/Male,
Standard Terminal Insert, 24 Positions, 20-14 AWG Wire, Screw/Male, Die Cast Aluminum Alloy
Item #: 53646
CAT #: MS224B
UPC: 786210118482
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Lapp
LAPP 10431000 PLUG 4 PIN
LAPP 10431000 PLUG 4 PIN
Item #: 589781
CAT #: 10431000
UPC: 447730719930
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
High Current Terminal Insert, 6 Positions, 20-10 AWG Wire, Screw/Ma
High Current Terminal Insert, 6 Positions, 20-10 AWG Wire, Screw/Male, Die Cast Aluminum Alloy
Item #: 54893
CAT #: MS206C
UPC: 786210791197
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
MA SCR TERM INSERT B SERIES 10CNT
Male screw terminal insert. For use with B series, 10 contacts with ground.
Item #: 53686
CAT #: MS210B
UPC: 786210117973
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
Terminal Block, Pos-E-Kon Series, Male Insert, 18 - 4 AWG, 16A, Gray
Terminal Block, Pos-E-Kon Series, Male Insert, 6 Position Plus Ground, 18 - 4 AWG, 16 Amp, 600 Volt, Screw Terminals, Use With B Series, Gray
Item #: 53704
CAT #: MS206B
UPC: 786210116433
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
B24 SINGLE LOCK SYS 1XPG29-1
Side entry single post hood, NPT entry-1 Inch x 1 Inch
Item #: 360436
CAT #: SH724MV
UPC: 786209987150
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
TB MS248B MA SCR TERM INSERT B SERI
THB MS248B MA SCR TERM INSERT
Item #: 53606
CAT #: MS248B
UPC: 786210118703
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Tyco Electronics
18P MINI UMNL PLUG HSG
18P MINI UMNL PLUG HSG
Item #: 1381449
CAT #: 770584-1
UPC:
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Wago
721-612/019-000 HDR W/C-C FIXING FLG V0 1/PKG
721-612/019-000 HDR W/C-C FIXING FLG V0, Order of 1 Each = Pack of 25
Item #: 289857
CAT #: 51111432
UPC: 044918264475
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Mencom
16 PL FEMALE INSERT 16A 600V
MEN CNEF-16T 16 FEM INSERT 16
Item #: 974231
CAT #: CNEF-16T
UPC:
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
TE Connectivity
KIT SCREWLOCK FEMALE CLEAR ZIN
KIT SCREWLOCK FEMALE CLEAR ZIN
Item #: 889260
CAT #: 5207719-3
UPC:
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Harting
Male Insert, Crimp Contact, 16 Amp, 600 Volt, Size 3A
Male Insert, Crimp Contact, 16 Amp, 600 Volt, Size 3A, Polycarbonate, IP65/IP67
Item #: 45174
CAT #: 09120053001
UPC:
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Tyco Electronics
03P CMNL PLUG HSG W/LOK NATL
03P CMNL PLUG HSG W/LOK NATL
Item #: 1258940
CAT #: 1-480721-0
UPC:
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
CT SH748MV B48 SGL LOCK SYS 1XPG36-
THB SH748MV B48 SGL LOCK SYS
Item #: 391614
CAT #: SH748MV
UPC: 786209987389
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.
Wago
Rectangular Connector, Male, MIDI, 12P, Cage Clamp, Gray
Rectangular Connector, Male, MIDI, 12-Pole, Cage Clamp, Gray, Order of 1 Each = Pack of 25
Item #: 283246
CAT #: 51110838
UPC: 044918258443
Category:
Male Rectangular Wire Connectors
Sign In or Register to view pricing and more.