Wire Connector, 4-Port, Push-In, 18 - 12 AWG, 2500/PK

Item #: 201610
Cat #: 51195769
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Push-In Wire Connector, 4 Ports, 600V, 18 to 12 AWG, Orange, Standard Pack of 2500, Minimum Order of 2500

Overview

Push-In Wire Connector, 4 Ports, 600V, 18 to 12 AWG, Orange, Standard Pack of 2500, Minimum Order of 2500
WAGO spring clamp terminal blocks are suitable for solid aluminum conductors up to 4 mm²/12 AWG if WAGO “Alu-Plus” Contact Paste is used for termination.
Also known as: 51195769, quad pincher, Four barrel push nut

Specifications

Color: Orange
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 12
Color: Orange
Material: Nylon
Volts AC: 600
Allowable Gauge Range: 18 - 12

Customer Reviews

No reviews for this product
(0)