6-Port Push-In Wire Connectors

10 Found
Ideal

In-Sure® Push-In Wire Conn, 88 6-Prt Blue, 100/Jar

Item #: 14623
CAT #: 30-088J
UPC: 783250460823
Sign In or Register to view pricing and more.
Wago

Wire Connector, 6-Port, Push-In, 18 - 12 AWG

Item #: 650193
CAT #: 51198223
UPC:
Sign In or Register to view pricing and more.
Ideal

MCPCS Connector

Item #: 1950013
CAT #: 30-1056J
UPC: 783250898701
Sign In or Register to view pricing and more.
Hubbell-Raco

Push-In Wire Connectors, 6-Port

Item #: 1571327
CAT #: MCPCS6
UPC: 050169994917
Sign In or Register to view pricing and more.
Hubbell-Raco

Push-In Wire Connectors, 6-Port

Item #: 1571328
CAT #: MCPCS6J
UPC: 050169994924
Sign In or Register to view pricing and more.
Wago

WALL-NUTS½, 250/PK

Item #: 454230
CAT #: 51243200
UPC: 050821267717
Sign In or Register to view pricing and more.
Wago

773-166/VE00-2500 WALL-NUTS 6WIRE PUSHWIRE BULK-BLACK 2500/PKG

Item #: 403776
CAT #: 51195790
UPC: 045454627922
Sign In or Register to view pricing and more.
Wago

WGO 51197896

Item #: 874475
CAT #: 51197896
UPC: 045454662152
Sign In or Register to view pricing and more.
Wago

6 CONDUCTOR GREEN

Item #: 204198
CAT #: 773-116
UPC: 017332625535
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In, 88 6-Port Stacked,Blue,1,000/Box

Item #: 246302
CAT #: 30-188
UPC: 783250284962
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In Wire Conn, 88 6-Prt Blue, 100/Jar

Push-In Wire Connector, 6 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Blue. Package of 100.
Item #: 14623
CAT #: 30-088J
UPC: 783250460823
Sign In or Register to view pricing and more.
Wago

Wire Connector, 6-Port, Push-In, 18 - 12 AWG

Push-In Wire Connector, 6 Ports, 600V, 18 to 12 AWG, Black, Order of 1 Each = 50 Connectors
Item #: 650193
CAT #: 51198223
UPC:
Sign In or Register to view pricing and more.
Ideal

MCPCS Connector

MCPCS Connector, 600 Volt, Polypropylene Housing and Connector, Nylon Cap, 0.5 Inch Length, 100 per Jar
Item #: 1950013
CAT #: 30-1056J
UPC: 783250898701
Sign In or Register to view pricing and more.
Hubbell-Raco

Push-In Wire Connectors, 6-Port

Push-In Wire Connectors, 6-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C
Item #: 1571327
CAT #: MCPCS6
UPC: 050169994917
Sign In or Register to view pricing and more.
Hubbell-Raco

Push-In Wire Connectors, 6-Port

Push-In Wire Connectors, 6-Port, Splices 16 AWG Solid Copper wire ONLY, Construction: Polycarbonate Base, Brass Contacts, Nylon Shields, Max Voltage 600V, Temp Rating 105° C
Item #: 1571328
CAT #: MCPCS6J
UPC: 050169994924
Sign In or Register to view pricing and more.
Wago

WALL-NUTS½, 250/PK

WGO 773-106/PW05-0250 WALL-NUTS½, Order of 1 Each = Pack of 250
Item #: 454230
CAT #: 51243200
UPC: 050821267717
Sign In or Register to view pricing and more.
Wago

773-166/VE00-2500 WALL-NUTS 6WIRE PUSHWIRE BULK-BLACK 2500/PKG

773-166/VE00-2500 WALL-NUTS 6WIRE PUSHWIRE BULK-BLACK, Order in Multiples of 2500
Item #: 403776
CAT #: 51195790
UPC: 045454627922
Sign In or Register to view pricing and more.
Wago

WGO 51197896

WGO 51197896 *773-166/VE00-0500 WALL-NUTS, Order in Multiples of 2500
Item #: 874475
CAT #: 51197896
UPC: 045454662152
Sign In or Register to view pricing and more.
Wago

6 CONDUCTOR GREEN

6 CONDUCTOR GREEN, Order of 1 Each = Pack of 50
Item #: 204198
CAT #: 773-116
UPC: 017332625535
Sign In or Register to view pricing and more.
Ideal

In-Sure® Push-In, 88 6-Port Stacked,Blue,1,000/Box

Push-in 12awg 6-port, 1000 BxIdeal, Wire Connector, In-sure, Push-in, Size: 0.607 In Length X 0.603 In Widthx 0.729 In Height, Wire Size: #12 Awg - #20 Awg Solid, #14 Awg - #16 Awg (19 Strand Or Less) #18 Awg (7 Strand Or Less) Stranded, #12 Awg - #14 Awg (19 Strand Or Less) #16 Awg (26 Strand Or Less) 318 Awg (16 Strand Or Less) Stranded (tin Bonded), Connection: 6 Stacked Ports, Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated; Wire Type: Solid, Stranded, Stranded (tin Bonded); Model: 88 *** Discontinued ***
Item #: 246302
CAT #: 30-188
UPC: 783250284962
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found