Shearbolt Wire Connector

Item #: 845309
Cat #: QCI-1/0-350
UPC: 051128585382
Sign In or Register to view pricing and more.
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 1/0 AWG - 350 MCM, O.D.: 1.30".

Overview

Shearbolt Wire Connector, 35 kV, Conductor Range: 1/0 AWG - 350 MCM, O.D.: 1.30".
3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).
Also known as: 051128585382, QCI-1/0-350

Specifications

Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350
Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350

Customer Reviews

No reviews for this product
(0)