Butt Connector, 26 - 19 AWG, 3-Wire, Gel-Filled Polypropylene, 100/PK

Item #: 157827
Cat #: UR2(BX)
UPC: 051115262012
Sign In or Register to view pricing and more.
Documents & Guides
Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.

Overview

Communications Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Maximum Insulation: .082". For use with Cat. 5 Cable. Package of 100.
The UR2, solvent resistant connectors, accept two or three solid copper conductors that can be of different wire gauges, for butt splicing. The UR2 connectors are filled with a sealant to provide moisture resistance. The UR2 connector is available in a dry version, UR2-D connector. RUS Listed.
Also known as: 051115262012, UR2(BX), Red dots, gummy bear, Beanie, Jelly Bean, JELLIES, Gel connector, bug, jelly, gel cap, Scotch locks, crush beads, Jelly Beans , lady bug

Specifications

Color: Red
Diameter: 0.820 in
Material: Polypropylene
Allowable Gauge Range: 22 - 19
Color: Red
Material: Polypropylene
Diameter: 0.820 in
Allowable Gauge Range: 22 - 19

Customer Reviews

No reviews for this product
(0)