Butt Connector, 26 - 19 AWG, 2-Wire, Gel-Filled Polypropylene,

Item #: 431000
Cat #: UY2(CART)
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Scotchlok Butt Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Accepts conductors of different sizes, Maximum Insulation: .082". For use with Cat. 5 Cable

Overview

Insulation Displacement Connector, Scotchlok Butt Connector, Gel-Filled Polypropylene, Wire Range: 26 - 19 AWG, Accepts conductors of different sizes, Maximum Insulation: .082". For use with Cat. 5 Cable
Also known as: UY2(CART)

Specifications

Material: Polycarbonate
Diameter: 0.820 in
Color: Yellow
Allowable Gauge Range: 26 - 22
Material: Polycarbonate
Color: Yellow
Diameter: 0.820 in
Allowable Gauge Range: 26 - 22

Customer Reviews

No reviews for this product
(0)