Insulation Displacement Connector, Dual Element, 18 - 14 AWG

Item #: 1403103
Cat #: 567-POUCH
UPC: 054007148876
Sign In or Register to view pricing and more.
Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100.

Overview

Insulation Displacement Connector, Dual Element Connection, Flame Retardant, Tap Wire Range: 18 - 14 AWG, Run Wire Range: 12 - 10 AWG. Package of 100.
3M™ Scotchlok™ 567 IDC Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection. The connector is polypropylene-insulated and self-stripping. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. 3M™ Scotchlok™ 567 IDC Run or Tap Electrical Connector provides a dual-element connection. This connector is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. The connector withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007148876, 567-POUCH, Diapers, suitcase, Quick Connect, suitecase, Tap and run, scotch lock, Suitcase connector, scotchlock

Specifications

Color: Brown
Volts AC: 600
Allowable Gauge Range: 18 - 12
Color: Brown
Allowable Gauge Range: 18 - 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)