50A CON 3P4W DG U2 3P250V.75 INNPT

Item #: 104809
Cat #: 9C54U2/C75
UPC: 708917152262
Sign In or Register to view pricing and more.
Documents & Guides
DuraGard 50 Amp Female Connector, 30 250V, 3/4 inch NPT

Overview

DuraGard 50 Amp Female Connector, 30 250V, 3/4 inch NPT
Also known as: 708917152262, 9C54U2/C75

Specifications

Gender: Female
Diameter: 3/4 in
Volts AC: 250
Gender: Female
Volts AC: 250
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)