Multi-Tap Connector, Insulated, 14 - 2/0 AWG, 2-Port, 1-Sided

Item #: 91743
Cat #: BIT2/0
UPC: 781810134061
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 2 Port, 1 Sided Entry, 14 AWG to 2/0 AWG, 600 Volt, AL/CU Rated
UNITAPâ„¢ Clear Insulated Multi-Tap is UL Listed to the UL Wire Connector Standard UL486A-486B and CSA Certified for use with flexible (fine stranded) conductor - with no ferrules required! Featuring color coordinated conductor port and screw port caps making it easy to identify the maximum conductor size accommodated by the connector.
Also known as: 781810134061, BIT2/0, CLEAR TAP, Polaris Tap

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 2/0
Color: Clear
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)